Page 1 of 19

Next

Compare
1LE22211CB314AA3

COMPARE

1LE22211CB314AA3

Description
1LE22211CB314AA3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC

ABB NEMA

Part # 1LE22211CB314AA3

BDI # 21456755

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24211CB312AA3

COMPARE

1LE24211CB312AA3

Description
1LE24211CB312AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC

ABB NEMA

Part # 1LE24211CB312AA3

BDI # 21456778

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1MB21212BD116LG3

COMPARE

1MB21212BD116LG3

Description
1MB21212BD116LG3 AC MOTOR ; 5HP 900RPM XP100 230/460V 254TCV

ABB NEMA

Part # 1MB21212BD116LG3

BDI # 23374315

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.77
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BD11-3GA3

COMPARE

1LE2321-2BD11-3GA3

Description
1LE23212BD113GA3 AC MOTOR ; 5HP 900RPM SD100 575V 254TC

ABB NEMA

Part # 1LE23212BD113GA3

BDI # 23373707

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23212BD114GA3

COMPARE

1LE23212BD114GA3

Description
1LE23212BD114GA3 AC MOTOR ; 5HP 900RPM SD100 230/460V 254TC

ABB NEMA

Part # 1LE23212BD114GA3

BDI # 23373711

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY