Page 1 of 9

Next

Compare
1LE23214AD212AA3

COMPARE

1LE23214AD212AA3

Description
1LE23214AD212AA3 AC MOTOR ; 60HP 900RPM SD100 460V 405T

ABB NEMA

Part # 1LE23214AD212AA3

BDI # 23373769

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24223CB112AA3

COMPARE

1LE24223CB112AA3

Description
1LE24223CB112AA3 AC MOTOR ; 60HP 1800RPM SD661 460V 364T NP

ABB NEMA

Part # 1LE24223CB112AA3

BDI # 23374133

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21213CB116AG3

COMPARE

1MB21213CB116AG3

Description
1MB21213CB116AG3 3PH AC MOTOR ; 60HP 1800RPM 4P 230/460 364T

ABB NEMA

Part # 1MB21213CB116AG3

BDI # 21580333

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213DA112AA3

COMPARE

1LE24213DA112AA3

Description
1LE24213DA112AA3 AC MOTOR ; 60HP 3PH 3600RPM 460V 68A 60HZ

ABB NEMA

Part # 1LE24213DA112AA3

BDI # 22091339

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214AC112AA3

COMPARE

1LE24214AC112AA3

Description
1LE24214AC112AA3 AC MOTOR ; 60HP 3PH 1200RPM 460V 74A 60HZ

ABB NEMA

Part # 1LE24214AC112AA3

BDI # 22091341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY