Page 1 of 19

Next

Compare
1LE24212AB112AA3

COMPARE

1LE24212AB112AA3

Description
1LE24212AB112AA3 3PH AC MOTOR ; 7.5HP 1800RPM 460V 9.7FLA

ABB NEMA

Part # 1LE24212AB112AA3

BDI # 22522674

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1MB21212AB114AG3

COMPARE

1MB21212AB114AG3

Description
1MB21212AB114AG3 AC MOTOR ; 7-1/2HP 1800RPM 3PH 213T TEFC/XP

ABB NEMA

Part # 1MB21212AB114AG3

BDI # 21456820

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BD21-3AA3

COMPARE

1LE2321-2BD21-3AA3

Description
1LE23212BD213AA3 AC MOTOR ; 7.5HP 900RPM SD100 575V 256T

ABB NEMA

Part # 1LE23212BD213AA3

BDI # 23373715

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212BD214GA3

COMPARE

1LE23212BD214GA3

Description
1LE23212BD214GA3 AC MOTOR ; 7.5HP 900RPM SD100 230/460V 256TC

ABB NEMA

Part # 1LE23212BD214GA3

BDI # 23373723

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2AA11-3GA3

COMPARE

1LE2321-2AA11-3GA3

Description
1LE23212AA113GA3 AC MOTOR ; 7.5HP 3600RPM 575V

ABB NEMA

Part # 1LE23212AA113GA3

BDI # 23373615

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.2
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY