Page 1 of 11

Next

Compare
1LE24213CB212AA3

COMPARE

1LE24213CB212AA3

Description
1LE24213CB212AA3 AC MOTOR ; 75HP 1800RPM SD100 IEEE 460V 365T NP

ABB NEMA

Part # 1LE24213CB212AA3

BDI # 22594923

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24223CB212AA3

COMPARE

1LE24223CB212AA3

Description
1LE24223CB212AA3 AC MOTOR ; 75HP 1800RPM SD661 460V 365T NP

ABB NEMA

Part # 1LE24223CB212AA3

BDI # 23374137

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22213CB213AA3

COMPARE

1LE22213CB213AA3

Description
1LE22213CB213AA3 AC MOTOR ; 75HP 1800RPM GP100 575V 365T NP

ABB NEMA

Part # 1LE22213CB213AA3

BDI # 22594056

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213CB212AA3

COMPARE

1LE23213CB212AA3

Description
1LE23213CB212AA3 AC MOTOR ; 75HP 1800RPM SD100 460V 365T NP

ABB NEMA

Part # 1LE23213CB212AA3

BDI # 22594512

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213CB213AA3

COMPARE

1LE23213CB213AA3

Description
1LE23213CB213AA3 AC MOTOR ; 75HP 1800RPM SD100 575V 365T NP

ABB NEMA

Part # 1LE23213CB213AA3

BDI # 22594514

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY