Page 1 of 26

Next

Compare
1LE21211AB214EA3

COMPARE

1LE21211AB214EA3

Description
1LE21211AB214EA3 AC MOTOR ; 1HP 1800RPM 3PH 143TC TEFC

ABB NEMA

Part # 1LE21211AB214EA3

BDI # 21456764

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Aluminum Frame
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE21211AB414EA3

COMPARE

1LE21211AB414EA3

Description
1LE21211AB414EA3 AC MOTOR ; 2HP 1800RPM 3PH 145TC TEFC

ABB NEMA

Part # 1LE21211AB414EA3

BDI # 21456768

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Aluminum Frame
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212BB214EA3

COMPARE

1LE22212BB214EA3

Description
1LE22212BB214EA3 AC MOTOR ; 20HP 1800RPM 3PH 256TC TEFC

ABB NEMA

Part # 1LE22212BB214EA3

BDI # 21456814

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Cast Iron Frame
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22211CB314EA3

COMPARE

1LE22211CB314EA3

Description
1LE22211CB314EA3 AC MOTOR ; 5HP 1800RPM 3PH 184TC TEFC

ABB NEMA

Part # 1LE22211CB314EA3

BDI # 21456816

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Cast Iron Frame
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE21212AC214EA3

COMPARE

1LE21212AC214EA3

Description
1LE21212AC214EA3 AC MOTOR ; 5HP 1200RPM 3PH 215TC TEFC

ABB NEMA

Part # 1LE21212AC214EA3

BDI # 21456747

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Aluminum Frame
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY