Page 1 of 44

Next

Compare
1MB21213AB216AG3

COMPARE

1MB21213AB216AG3

Description
1MB21213AB216AG3 LOW-VOLTAGE AC MOTOR ; 230/460V 50HP NEMA 3PH SQUIRRE XP100

ABB NEMA

Part # 1MB21213AB216AG3

BDI # 22478427

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE23213BA112AA3

COMPARE

1LE23213BA112AA3

Description
1LE23213BA112AA3 AC MOTOR ; 40HP 3600RPM SD100 460V 324TS NP

ABB NEMA

Part # 1LE23213BA112AA3

BDI # 22594494

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24213AB212AA3

COMPARE

1LE24213AB212AA3

Description
1LE24213AB212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 50HP 460V 60HZ

ABB NEMA

Part # 1LE24213AB212AA3

BDI # 22139297

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24213AB112AA3

COMPARE

1LE24213AB112AA3

Description
1LE24213AB112AA3 3PH AC MOTOR ; 40HP 1800RPM 324T TEFC

ABB NEMA

Part # 1LE24213AB112AA3

BDI # 21456850

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24213BA112AA3

COMPARE

1LE24213BA112AA3

Description
1LE24213BA112AA3 AC MOTOR ; NEMA SQUIRREL CAGE 40HP 460V 60HZ

ABB NEMA

Part # 1LE24213BA112AA3

BDI # 22139307

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY