1MB22214CB212AA3
Description
1MB22214CB212AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 460V 445T
Part # 1MB22214CB212AA3
BDI # 23374711
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CB612AA3
Description
1MB22214CB612AA3 AC MOTOR ; 300HP 1800RPM XP100 ID1 460V 449T
Part # 1MB22214CB612AA3
BDI # 23374729
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CC512AA3
Description
1MB22214CC512AA3 AC MOTOR ; 200HP 1200RPM XP100 ID1 460V 449T
Part # 1MB22214CC512AA3
BDI # 23374745
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EB512AA3
Description
1MB22214EB512AA3 AC MOTOR ; 250HP 1800RPM XP100 ID1 460V B449T
Part # 1MB22214EB512AA3
BDI # 23374789
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EC116AA3
Description
1MB22214EC116AA3 AC MOTOR ; 100HP 1200RPM XP100 ID1 230/460V B444T
Part # 1MB22214EC116AA3
BDI # 23374797
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted