1LE23212BB114AA3
Description
1LE23212BB114AA3 AC MOTOR ; 15HP AC 1800 RPM 3PH 254T TEFC
Part # 1LE23212BB114AA3
BDI # 21456803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212BB214AA3
Description
1LE23212BB214AA3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC
Part # 1LE23212BB214AA3
BDI # 21456804
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212BA214AA3
Description
1LE23212BA214AA3 AC MOTOR ; 20HP 3600RPM SD100 230/460V 256T NP
Part # 1LE23212BA214AA3
BDI # 22594434
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212BB214AA3
Description
1LE22212BB214AA3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC
Part # 1LE22212BB214AA3
BDI # 21456813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212BC212AA3
Description
1LE24212BC212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 10HP 460V 60HZ
Part # 1LE24212BC212AA3
BDI # 22139289
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted