1LE24213CB212AA3
Description
1LE24213CB212AA3 AC MOTOR ; 75HP 1800RPM SD100 IEEE 460V 365T NP
Part # 1LE24213CB212AA3
BDI # 22594923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-3CM14-0AA3
Description
1LE23013CM140AA3 LOW VOLTAGE AC MOTOR ; 50/12HP 1800/900RPM MS 460V 364T
Part # 1LE23013CM140AA3
BDI # 23373473
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
12 | 50HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23213CD112AA3
Description
1LE23213CD112AA3 AC MOTOR ; 30HP 900RPM SD100 460V 364T
Part # 1LE23213CD112AA3
BDI # 23373749
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-3CD21-3AA3
Description
1LE23213CD213AA3 AC MOTOR ; 40HP 900RPM SD100 575V 365T
Part # 1LE23213CD213AA3
BDI # 23373757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-4DM14-0AA3
Description
1LE23014DM140AA3 LOW VOLTAGE AC MOTOR ; 100/25HP 1800/900RPM
Part # 1LE23014DM140AA3
BDI # 23373485
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
25 | 100HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted