1LE24212BC212AA3
Description
1LE24212BC212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 10HP 460V 60HZ
Part # 1LE24212BC212AA3
BDI # 22139289
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CC512AA3
Description
1MB22214CC512AA3 AC MOTOR ; 200HP 1200RPM XP100 ID1 460V 449T
Part # 1MB22214CC512AA3
BDI # 23374745
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EC116AA3
Description
1MB22214EC116AA3 AC MOTOR ; 100HP 1200RPM XP100 ID1 230/460V B444T
Part # 1MB22214EC116AA3
BDI # 23374797
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EC212AA3
Description
1MB22214EC212AA3 AC MOTOR ; 125HP 1200RPM XP100 ID1 460V B445T
Part # 1MB22214EC212AA3
BDI # 23374801
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EC312AA3
Description
1MB22214EC312AA3 AC MOTOR ; 150HP 1200RPM XP100 ID1 460V B447T
Part # 1MB22214EC312AA3
BDI # 23374805
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted