Page 1 of 7

Next

Compare
1LE2301-1AM24-0AA3

COMPARE

1LE2301-1AM24-0AA3

Description
1LE23011AM240AA3 LOW VOLTAGE AC MOTOR ; 1/1.5HP 1800/900RPM MS 460V 143T

ABB NEMA

Part # 1LE23011AM240AA3

BDI # 23373393

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-1AM34-0AA3

COMPARE

1LE2301-1AM34-0AA3

Description
1LE23011AM340AA3 LOW VOLTAGE AC MOTOR ; 1.5/0.37HP 1800/900RPM MS 460V 145T

ABB NEMA

Part # 1LE23011AM340AA3

BDI # 23373397

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.37 | 1-1/2HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-2AM14-0AA3

COMPARE

1LE2301-2AM14-0AA3

Description
1LE23012AM140AA3 LOW VOLTAGE AC MOTOR ; 5/1.2HP 1800/900RPM MS 460V 213T

ABB NEMA

Part # 1LE23012AM140AA3

BDI # 23373414

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 1.2 | 5HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-2BM14-0AA3

COMPARE

1LE2301-2BM14-0AA3

Description
1LE23012BM140AA3 LOW VOLTAGE AC MOTOR ; 10/2.5HP 1800/900RPM MS 460V 254T

ABB NEMA

Part # 1LE23012BM140AA3

BDI # 23373431

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 2-1/2 | 10HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-2CM84-0AA3

COMPARE

1LE2301-2CM84-0AA3

Description
1LE23012CM840AA3 LOW VOLTAGE AC MOTOR ; 30/7.5HP 1800/900RPM MS 460V 286T

ABB NEMA

Part # 1LE23012CM840AA3

BDI # 23373461

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 7-1/2 | 30HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY