Page 1 of 43

Next

Compare
1MB21211CD316LG3

COMPARE

1MB21211CD316LG3

Description
1MB21211CD316LG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184TCV

ABB NEMA

Part # 1MB21211CD316LG3

BDI # 23374289

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.87
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21212AD116LG3

COMPARE

1MB21212AD116LG3

Description
1MB21212AD116LG3 AC MOTOR ; 2HP 900RPM XP100 230/460V 213TCV

ABB NEMA

Part # 1MB21212AD116LG3

BDI # 23374299

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB2121-2AD21-3AG3

COMPARE

1MB2121-2AD21-3AG3

Description
1MB21212AD213AG3 AC MOTOR ; 3HP 900RPM XP100 575V 215T

ABB NEMA

Part # 1MB21212AD213AG3

BDI # 23374303

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212AD216LG3

COMPARE

1MB21212AD216LG3

Description
1MB21212AD216LG3 AC MOTOR ; 3HP 900RPM XP100 230/460V 215TCV

ABB NEMA

Part # 1MB21212AD216LG3

BDI # 23374307

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21212BD116LG3

COMPARE

1MB21212BD116LG3

Description
1MB21212BD116LG3 AC MOTOR ; 5HP 900RPM XP100 230/460V 254TCV

ABB NEMA

Part # 1MB21212BD116LG3

BDI # 23374315

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.77
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY