Page 1 of 3

Next

Compare
CL5030T

COMPARE

CL5030T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # CL5030T

BDI # 126105

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL5031T

COMPARE

CL5031T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # CL5031T

BDI # 126106

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.1
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CM7005A

COMPARE

CM7005A

Description
CM7005A ; POR

BALDOR-RELIANCE

Part # CM7005A

BDI # 126137

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.22
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CM7006A

COMPARE

CM7006A

Description
CM7006A MULTIPHASE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CM7006A

BDI # 126140

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Pump Motor
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7010

COMPARE

IDXM7010

Description
IDXM7010 AC INDUCTION MOTOR ; 3/4HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # IDXM7010

BDI # 128967

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY