8210G095AC120/60D
Description
8210G095AC120/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 10.1/FW
Part # 8210G095AC120/60D
BDI # 20079954
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.545
Voltage:
120/60 VAC
8210G094AC120/60D
Description
8210G094AC120/60D SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 120/60VAC
Part # 8210G094AC120/60D
BDI # 21429909
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.515
Voltage:
120/60 VAC