1/2IN INSTA-GRIP 250 GREY
Description
1/2IN INSTA-GRIP GRAY 250 HOSE ; NON-RETURNABLE SBR 10000MOQ
Part # 1/2IN INSTA-GRIP 250 GREY
BDI # 423080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
1 Aramid Yarn Spiral | Medium Oil Resistant | 50FT Increment | Maximum 3 Piece
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Gray
3/4IN INSTA-GRIP 250 GREY
Description
3/4IN INSTA-GRIP GRAY 250 HOSE ; POR NON-RETURNABLE MULTI-PUR SBR 5000MOQ
Part # 3/4IN INSTA-GRIP 250 GREY
BDI # 423082
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.432
Other Features:
1 Aramid Yarn Spiral | Medium Oil Resistant | 50FT Increment | Maximum 3 Piece
Typical Use:
Industrial
Inside Diameter - Millimeter:
19.05
Color:
Gray
GR12-20
Description
GR12-20 HIGH PRESSURE HOSE ; 1-1/4" ID X 1.85" OD 4100PSI
Part # GR12-20
BDI # 17991577
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
12000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Construction Equipment | Oilfield Drilling
Inside Diameter - Millimeter:
31.75
Color:
Gray
1IN FLEXAGRIP GREY 300
Description
1IN FLEXAGRIP GREY 300 HYDRAULIC HOSE ; NON-RETURNABLE SBR 2500 MOQ
Part # 1IN FLEXAGRIP GREY 300
BDI # 423143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.34
Outside Diameter - Millimeter:
34.036
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 8 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Inside Diameter - Millimeter:
25.4
Color:
Gray
GR12-06
Description
GR12-06 HIGH PRESSURE HOSE ; 3/8" ID X 0.8" OD 4100PSI
Part # GR12-06
BDI # 17991571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
16000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Construction Equipment | Oilfield Drilling
Inside Diameter - Millimeter:
9.525
Color:
Gray