GRLA-M5-QS-6-RS-D;197578
Description
GRLA-M5-QS-6-RS-D NR. 197578
Part # GRLA-M5-QS-6-RS-D NR. 197578
BDI # 15060383
Features
Port Type:
M5 | 6 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Screw In Male Thread Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air | QS-6 Fitting
Overall Length - Inch:
1.378
Voltage:
Not Applicable