K7160-24X50
Description
K7160-24X50 FOOD/BEVERAGE VAC HOSE ; 1-1/2" IDX1.86" ODX50' CRYSTAL CLR PVC
Part # K7160-24X50
BDI # 21443428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
38.1
Color:
Crystal Clear
K7160-24X100
Description
K7160-24X100 FOOD & BEV VAC/TRANS HOSE ; 1-1/2" ID 1.86" OD 100' CRYSTAL CLR PVC
Part # K7160-24X100
BDI # 27324008
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
6" Minimum Bend Radius | Helically-Wound Spring Steel Wire | Silicone-Free
Typical Use:
Full Vacuum Line | Industrial Vacuum Pump | Air and Water Supply Line | Car Wash | Coolant Line | Air Breathing Line | Pneumatic Part Transfer | Deionized Water System
Inside Diameter - Millimeter:
38.1
Color:
Crystal Clear