FX 3EM HUB RGD 3-13/16 7/8X7/16KW
Description
FX 3EM HUB RGD 3-13/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790440336
BDI # 23198140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 3S HUB RGD 3-13/16 1X1/2KW
Description
FX 3S HUB RGD 3-13/16 1X1/2KW ; FLANGE STYLE
Part # 69790440222
BDI # 23197912
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 4S HUB RGD 3-13/16 1X1/2KW
Description
FX 4S HUB RGD 3-13/16 1X1/2KW ; FLANGE STYLE
Part # 69790442349
BDI # 23199927
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 2.5E HUB RGD 3-13/16 1X1/2KW
Description
FX 2.5E HUB RGD 3-13/16 1X1/2KW ; FLANGE STYLE
Part # 69790438863
BDI # 23196576
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FCX 2.5 HUB 3-13/16 1X1/2KW
Description
FCX 2.5 HUB 3-13/16 1X1/2KW
Part # 69790433466
BDI # 23188650
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs