Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
29.718
Face Width - Inch:
1.17
Pitch:
6 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
666282
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
29.718
Face Width - Inch:
1.17
Pitch:
6 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
665667
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
29.718
Face Width - Inch:
1.17
Pitch:
6 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
203.2