S312 X 2
Description
S312 X 2 SPUR GEAR ; 2IN BORE 1/2X1/4 KW 14.5DEG PA
Part # S312 X 2
BDI # 24744798
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S312 X 1-7/16 3/8X3/16 KW
Description
S312 X 1-7/16 3/8X3/16 KW SPUR GEAR ; 3DP 14.5DEG PA 12 TEETH 3" FACE
Part # S312 X 1-7/16 3/8X3/16 KW
BDI # 24027869
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S312 X 1-15/16IN MTO
Description
S312 X 1-15/16IN MTO SPUR GEAR ; 1-15/16"BORE
Part # S312 X 1-15/16IN MTO
BDI # 24754426
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S312 X 1-3/4IN 1/2X1/4KW
Description
S312 X 1-3/4IN 1/2X1/4KW SPUR GEAR ; 1-3/4"BORE 14.5DEG PA 12T
Part # S312 X 1-3/4IN 1/2X1/4KW
BDI # 24448835
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S312R X 1-7/16IN
Description
S312R X 1-7/16IN SPUR GEAR ; 12T 4.66IN OD STEEL 14.5DEG PA 3DP
Part # S312R X 1-7/16IN
BDI # 24049610
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6