101248.00
Description
101248.00 GENERAL PURPOSE MOTOR ; .33HP 1725RPM 575V TEFC
Part # 10124800
BDI # 17096325
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
71.374
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
General Purpose | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Round