121945.00

COMPARE

121945.00

Description
121945.00 ; POR 121945.00.1H1760R143T.DP575V CT40C

LEESON

Part # 121945.00

BDI # 20182281

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E111393.00

COMPARE

E111393.00

Description
E111393.00 GENERAL PURPOSE AC MOTOR ; 1.0HP 1725RPM 56 ODP 575V 3PH

LEESON

Part # E111393.00

BDI # 22502534

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: General Purpose | Rolled Steel Frame Material | B Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
132264.00

COMPARE

132264.00

Description
132264.00 MOTOR ; POR 3HP 1760RPM 182T CTFC 575V 3PH 60HZ

LEESON

Part # 132264.00

BDI # 20181213

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY