132093.00
Description
132093.00 MOTOR ; POR 3HP 3600RPM 575V TEFC 182T
Part # 13209300
BDI # 17098134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid