HNG-LT7-103
Description
HNG-LT7-103 HANGER SLEEVE BRG ; NON RETURNABLE
Part # HNG-LT7-103
BDI # 242436
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1.188
Other Features:
Four Point Hanger Frame | Self Lubricating | 1/2 Plunger Screw
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Slip Fit
Mounting Thread:
None
Housing Outside Diameter - Millimeter:
76.2
Rolling Element:
Sleeve Bearing
SCHB-LT7-208
Description
SCHB-LT7-208 HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-LT7-208
BDI # 241209
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Self Lubricating
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Slip Fit
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Sleeve Bearing
HNG-LT7-200
Description
HNG-LT7-200 HANGER SLEEVE BRG ; NON RETURNABLE
Part # HNG-LT7-200
BDI # 242442
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Length Thru Bore - Inch:
1.625
Other Features:
Four Point Hanger Frame | Self Lubricating | 5/8 Plunger Screw
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Slip Fit
Mounting Thread:
None
Housing Outside Diameter - Millimeter:
106.375
Rolling Element:
Sleeve Bearing
SCHB-SC-115
Description
SCHB-SC-115 HANGER BALL BRG UNIT ; NORMAL DUTY 1-15/16" BORE SETSCREW BALL
Part # SCHB-SC-115
BDI # 258606
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Cylindrical | Wide Inner Ring
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
SCHB-LT7-207
Description
SCHB-LT7-207 HANGER BALL BRG ; NON RETURNABLE
Part # SCHB-LT7-207
BDI # 241208
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Self Lubricating
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Slip Fit
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Sleeve Bearing