5KH39EN2887X
Description
5KH39EN2887X JET PUMP MOTOR ; POR 1/3HP 3450RPM DP 56J 1/60/115V
Part # H685
BDI # 17091787
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid