Features
Bolt Center Across Shaft - Millimeter:
49
Bolt Center Across Shaft - Inch:
1.929
Base to Center of Shaft - Millimeter:
34
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
M10 Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
1.181
Base to Center of Shaft - Inch:
1.339
Overall Width - Inch:
2.638
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Length - Millimeter:
58
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LTCD 25-2LS
Description
LTCD 25-2LS LINEAR PILLOW BLOCK BEARING ; 2 BOLT 25MM BORE 30MM BASE TO CTR HGT
Part # LTCD 25-2LS
BDI # 1413691
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
54
Other Features:
Extruded Housing | M10 Bolt | Each Sealed on One End | Length Thru Bore 58 MM on Both Side
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
Extruded Housing | M6 Bolt
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
LUXD 12-2LS
Description
LUXD 12-2LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LUXD 12-2LS
BDI # 1304378
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Additional 1/4-28 Tapped Hole with Plug
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable