Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application | Heavy Duty
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
NAS15ALZ
Description
NAS15ALZ LINEAR GUIDE CARRIAGE ; NON RETURNABLE BALL SLIDE
Part # NAS15ALZ
BDI # 20217091
Features
Series:
NAS
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
High Load Type
Overall Length - Inch:
2.236
Rail Width - Millimeter:
15
Rail Width - Inch:
0.591
LBBR 25-2LS/HV6
Description
LBBR 25-2LS/HV6 LINEAR BALL BEARING ; COMPACT CLOSED DESIGN
Part # LBBR 25-2LS/HV6
BDI # 1413786
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Corrosion Resistant | Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball