P24

COMPARE

P24

Description
P24 LINEAR PLAIN BEARING ; 38.1MM BORE 44.45MM BSE TO CNTR 4BLT

PBC LINEAR

Part # P24

BDI # 21453609

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Nominal Bolt Center Across Shaft - Millimeter: 104.1
Other Features: Precision ID | PTFE Coated

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
Loading Price
QTY