SBN8277
Description
SBN8277 BALL NUT ; POWERTRAC SBN 0875-0200 RH DBL CKT
Part # SBN8277
BDI # 20334599
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
22.225
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.375-16 UN-3A Thread
Overall Length - Inch:
2.704
Thread Lead - Millimeter:
5.08
PRN10110
Description
PRN10110 BALL NUT ; POR POWERTRAC PRN 0875-0200 RH PRELOADED
Part # PRN10110
BDI # 22853383
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
22.225
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Other Features:
Cannot use with Other Manufacturers Ball Nut | Ground Accuracy | Preloaded | With Wiper | 2 External Circuit Return
Overall Length - Inch:
3.125
Thread Lead - Millimeter:
5.08