530BF6

COMPARE

530BF6

Description
530BF6 BANJO FITTING ; M6 TO M6

THOMSON

Part # 530BF6

BDI # 874477

Features

Size: 22 MM L X 18 MM H
Inch - Metric: Metric
Other Features: 2.5 MM for Tubing with Extension Diameter | M6 X 0.75 | M6 Thread
Product Name: Banjo Fitting
Product Type: Lubrication

Price Inventory : Available to order
Loading Price
QTY
530BF8

COMPARE

530BF8

Description
530BF8 BANJO FITTING ; M6 TO M8X1

THOMSON

Part # 530BF8

BDI # 874478

Features

Size: 22 MM L X 22 MM H
Inch - Metric: Metric
Other Features: 4 MM for Tubing with Extension Diameter | M8 X 1 | M6 Thread
Product Name: Banjo Fitting
Product Type: Lubrication

Price Inventory : Available to order
Loading Price
QTY