Page 1 of 106

Next

Compare
815BS23 1 3/16

COMPARE

815BS23 1 3/16

Description
815BS23 1 3/16 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 815BS23 1 3/16

BDI # 625472

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CHB18B3H-9

COMPARE

CHB18B3H-9

Description
CHB18B3H-9 HANGER BEARING ; 1 1/2" HARD IRON BRG CAP 9"

MARTIN SPROCKET & GR

Part # CHB18B3H-9

BDI # 605505

Features

Inch - Metric: Inch
Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: Furnished as Bottom Cap Only
Hanger Type: 18B | 19B

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Half Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
CHB2163H

COMPARE

CHB2163H

Description
CHB2163H HANGER BEARING ; 1-1/2" BORE HARD IRON

MARTIN SPROCKET & GR

Part # CHB2163H

BDI # 606589

Features

Inch - Metric: Inch
Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: With Oil Hole
Hanger Type: 216 | 230 | 316

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
815BS23 1 1/8

COMPARE

815BS23 1 1/8

Description
815BS23 1 1/8 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 815BS23 1 1/8

BDI # 625471

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SSS7700-16T 1-3/8IN KWSS

COMPARE

SSS7700-16T 1-3/8IN KWSS

Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3

REXNORD

Part # 9120315

BDI # 18146599

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Stainless Steel
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 7700
Number of Teeth: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY