Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
820/815-25T RB 3/4IN BLOCK

COMPARE

820/815-25T RB 3/4IN BLOCK

Description
CI820/815-25T RB 3/4IN BLOCK SPROCKET ; 414-24-2 NON-SPLIT CAST-IRON

REXNORD

Part # 820/815-25T RB 3/4IN BLOCK

BDI # 18142138

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Block Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
882-9T RB 3/4IN BLOCK BODY

COMPARE

882-9T RB 3/4IN BLOCK BODY

Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-322-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-9T RB 3/4IN BLOCK BODY

BDI # 18142191

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
880-9T RB 3/4IN BLOCK BODY

COMPARE

880-9T RB 3/4IN BLOCK BODY

Description
CI880-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-234-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 880-9T RB 3/4IN BLOCK BODY

BDI # 18141897

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.33
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
882-11T RB 3/4IN BLOCK BODY

COMPARE

882-11T RB 3/4IN BLOCK BODY

Description
CI882-11T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-324-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-11T RB 3/4IN BLOCK BODY

BDI # 18142186

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.41
Other Features: Block Body
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
882-10T RB 3/4IN BLOCK BODY

COMPARE

882-10T RB 3/4IN BLOCK BODY

Description
CI882-10T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-323-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-10T RB 3/4IN BLOCK BODY

BDI # 18142185

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: Block Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY