E6-10VR-96SB-7
Description
E6-10VR-96SB-7 V-RETURN IDLER ; 96" BELT W 6" RLR 10DEG
Part # E6-10VR-96SB-7
BDI # 23154532
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-FRD-48SB
Description
B5-FRD-48SB FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR
Part # B5-FRD-48SB
BDI # 23178041
Features
Roller Width - Inch:
49.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FLI-48SB
Description
B5-FLI-48SB FLAT CARRIER ROLLER ; RBR DISC 48" BELT W 5" RLR
Part # B5-FLI-48SB
BDI # 23178636
Features
Roller Width - Inch:
49.25
Roller Width - Millimeter:
1250.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B5-FRD-48SB-1
Description
B5-FRD-48SB-1 FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR 1-1/2"
Part # B5-FRD-48SB-1
BDI # 23179059
Features
Roller Width - Inch:
49.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-CIRRD-48SB
Description
B4-CIRRD-48SB RETURN IDLER ; CI 48" BELT W 4" RLR
Part # B4-CIRRD-48SB
BDI # 23176358
Features
Roller Width - Inch:
49.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount