Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-44S-06
Description
2MR-44S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 2MR-44S-06
BDI # 1102739
Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6