8MX-32S-12
Description
8MX-32S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-32S-12
BDI # 1117387
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
SS 8MX-32S-21 1210
Description
SS 8MX-32S-21 1210 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # SS 8MX-32S-21 1210
BDI # 1132688
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
P32-8MGT-20
Description
P32-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # P32-8MGT-20
BDI # 1125629
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
P32-8MGT-50
Description
P32-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # P32-8MGT-50
BDI # 1125631
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
P32-8MGT-30
Description
P32-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # P32-8MGT-30
BDI # 1125630
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed