2 HRB HUB OMEGA 7300215
Description
2 HRB HUB OMEGA 7300215
Part # 2 HRB HUB OMEGA 7300215
BDI # 18139621
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
70 HRB HUB OMEGA 7300700
Description
70 HRB HUB OMEGA 7300700
Part # 70 HRB HUB OMEGA 7300700
BDI # 18141583
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
80 HRB HUB OMEGA 7300710
Description
80 HRB HUB OMEGA 7300710
Part # 80 HRB HUB OMEGA 7300710
BDI # 18141825
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
100 HRB HUB OMEGA 7300720
Description
100 HRB HUB OMEGA 7300720 ; NON-RETURNABLE COUPLING HUB
Part # 100 HRB HUB OMEGA 7300720
BDI # 18138449
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.35
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
4 HRB HUB OMEGA 7300270
Description
4 HRB HUB OMEGA 7300270 ; NON-RETURNABLE COUPLING HUB
Part # 7300270M
BDI # 18140402
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs