Page 1 of 13

Next

Compare
Q1-2-3/16

COMPARE

Q1-2-3/16

Description
Q1-2-3/16 SPLIT TAPER BUSHING ; 2-3/16" BORE 2-7/8" OD 2-1/2" LTB

POWERDRIVE LLC

Part # Q1-2-3/16

BDI # 739782

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 55.575
Bore - Inch: 2.188
Other Features: Key on ID and OD | Steel
Global Part Number GPN: 567309
Bushing Series: Q1

Price Inventory : In stock
Loading Price
QTY
10S 2 1/4

COMPARE

10S 2 1/4

Description
10S 2 1/4 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 2 1/4

BDI # 614026

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 2 3/16

COMPARE

10S 2 3/16

Description
10S 2 3/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 2 3/16

BDI # 614028

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2 3/16

COMPARE

9S 2 3/16

Description
9S 2 3/16 SLEEVE CPLG FLANGE ; 2.188" BORE X 3.625" HUB DIA FLG TYPE

MARTIN SPROCKET & GR

Part # 9S 2 3/16

BDI # 625806

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2 1/4

COMPARE

9S 2 1/4

Description
9S 2 1/4 SLEEVE CPLG FLANGE ; 2-1/4" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 2 1/4

BDI # 625804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY