Page 1 of 9

Next

Compare
W2-6-3/16

COMPARE

W2-6-3/16

Description
W2-6-3/16 QD BUSHING ; 101755332

TIMKEN

Part # W2-6 3/16

BDI # 24313648

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Length Thru Bore - Millimeter: 285.75
Length Thru Bore - Inch: 11.25
Outside Diameter - Millimeter: 215.9

Bore - Millimeter: 157.175
Bore - Inch: 6.188
Other Features: Keyway on ID
Bushing Series: W2

Price Inventory : Available to order
Loading Price
QTY
W1-6-3/16

COMPARE

W1-6-3/16

Description
W1-6-3/16 QD BUSHING ; 101755285

TIMKEN

Part # W1-6 3/16

BDI # 24313554

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Length Thru Bore - Millimeter: 209.55
Length Thru Bore - Inch: 8.25
Outside Diameter - Millimeter: 215.9

Bore - Millimeter: 157.175
Bore - Inch: 6.188
Other Features: Keyway on ID
Bushing Series: W1

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 6-3/16 1-1/2X3/4KW

COMPARE

FCX 5 HUB 6-3/16 1-1/2X3/4KW

Description
FCX 5 6-3/16 1-1/2X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790434189

BDI # 23190102

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW

COMPARE

FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW

Description
FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443510

BDI # 23200922

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 6-3/16 1-1/2X3/4KW

COMPARE

FCX 6 HUB 6-3/16 1-1/2X3/4KW

Description
FCX 6 HUB 6-3/16 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # 69790434507

BDI # 23190739

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY