R-45S-F

COMPARE

R-45S-F

Description
R-45S-F SYNCHRONOUS SPROCKET

CONTINENTAL

Part # R-45S-F

BDI # 397767

Features

Pitch Diameter - Inch: 7.895
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed
Belt Width - Millimeter: 105

Price Inventory : Available to order
Loading Price
QTY