Page 1 of 2

Next

Compare
P-68S-SLB

COMPARE

P-68S-SLB

Description
P-68S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # P-68S-SLB

BDI # 409747

Features

Pitch Diameter - Inch: 6.817
Inch - Metric: Metric
Outside Diameter - Inch: 6.763
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576504
Pitch Diameter - Millimeter: 173.152
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-68S-MPB

COMPARE

W-68S-MPB

Description
W-68S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # W-68S-MPB

BDI # 397403

Features

Pitch Diameter - Inch: 6.817
Inch - Metric: Metric
Outside Diameter - Inch: 6.763
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 173.152
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
Y-68S-MPB

COMPARE

Y-68S-MPB

Description
Y-68S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # Y-68S-MPB

BDI # 397488

Features

Pitch Diameter - Inch: 6.817
Inch - Metric: Metric
Outside Diameter - Inch: 6.763
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 173.152
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
P68-5M-25-SDS

COMPARE

P68-5M-25-SDS

Description
P68-5M-25-SDS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P68-5M-25-SDS

BDI # 413830

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-5M-15-SDS

COMPARE

P68-5M-15-SDS

Description
P68-5M-15-SDS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P68-5M-15-SDS

BDI # 413829

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY