248MT30AF-1108

COMPARE

248MT30AF-1108

Description
248MT30AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT30AF-1108

BDI # 923442

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 67.005
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
248MT20AF-1108

COMPARE

248MT20AF-1108

Description
248MT20AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 248MT20AF-1108

BDI # 923423

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 67.005
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY