J35 RIV 10 FT CH
Description
J35 RIV 10 FT CH ROLLER CHAIN ; 3/8IN PITCH 1 STRAND 10FT/BOX
Part # 1293455
BDI # 328345
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
35BS24HT 3/4
Description
35BS24HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS24HT 3/4
BDI # 618737
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Global Part Number GPN:
32554
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
35A25
Description
35A25 ROLLER CHAIN SPROCKET ; 3/8" P 25T 1/2" MIN PLAIN A PLATE
Part # 35A25
BDI # 618592
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Global Part Number GPN:
31609
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
35 C/L SC
Description
35 C/L SC CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # DRV-35-1 SC CO LINK;1998
BDI # 299696
Features
Roller Width - Inch:
0.189
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597535
Chain Series:
Standard
Internal Special Features:
No