Page 1 of 90

Next

Compare
60BS10H-7/8

COMPARE

60BS10H-7/8

Description
60BS10H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 10T 2.510" OD 7/8" BORE

POWERDRIVE LLC

Part # 60BS10H-7/8

BDI # 746670

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.427
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.759
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 61.64
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
60BS9H-1

COMPARE

60BS9H-1

Description
60BS9H-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 9T 2.510" OD 1" BORE

POWERDRIVE LLC

Part # 60BS9H-1

BDI # 746916

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.193
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.511
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 55.7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A20H

COMPARE

60A20H

Description
60A20H ROLLER CHAIN SPROCKET ; 20HT 5.190" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A20H

BDI # 746613

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A21H

COMPARE

60A21H

Description
60A21H ROLLER CHAIN SPROCKET ; 21HT 5.430" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A21H

BDI # 746614

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.033

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.426
Pitch Diameter - Millimeter: 127.838
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A22H

COMPARE

60A22H

Description
60A22H ROLLER CHAIN SPROCKET ; 22HT 5.670" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A22H

BDI # 746615

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.27

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.666
Pitch Diameter - Millimeter: 133.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY