206ULR40
Description
206ULR40 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # XE1028
BDI # 350425
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363810
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06