B0211KAAUB

COMPARE

B0211KAAUB

Description
B0211KAAUB GEAR HEAD ; 15:1 HOLLOW NEMA 56C

CONE DRIVE

Part # B0211KAAUB

BDI # 22564715

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 76 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 7.38

Price Inventory : Available to order
Loading Price
QTY