Page 1 of 14

Next

Compare
C150S015N140

COMPARE

C150S015N140

Description
C150S015N140 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C150S015S1A

BDI # 284702

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Loading Price
QTY
C150T015N056

COMPARE

C150T015N056

Description
C150T015N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150T015S1A

BDI # 283713

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Loading Price
QTY
C350S015N210

COMPARE

C350S015N210

Description
C350S015N210 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 210C350S015S1A

BDI # 285200

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 20.37

Price Inventory : Available to order
Loading Price
QTY
C150B015N140L1

COMPARE

C150B015N140L1

Description
C150B015N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C150B015L1A

BDI # 284676

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 11.86

Price Inventory : Available to order
Loading Price
QTY
C150B015N140K1

COMPARE

C150B015N140K1

Description
C150B015N140K1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C150B015K1A

BDI # 284675

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 11.86

Price Inventory : Available to order
Loading Price
QTY