Features
Mounting Frame:
280TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.22
000DR3A 5.0 A1 STD
Description
000DR3A 5.0 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86049
BDI # 289322
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
000SR8A 5.0 C1 STD
Description
000SR8A 5.0 C1 STD APG REDUCER ; NON RETURNABLE
Part # R86047
BDI # 289320
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.858
Nominal Center Distance - Inch:
5.27
Other Features:
Single Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.34
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
250DM6A 5.0 A1 STD
Description
250DM6A 5.0 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85338
BDI # 288891
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1