Page 1 of 8

Next

Compare
60-4B14H

COMPARE

60-4B14H

Description
60-4B14H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B14H

BDI # 590279

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.736
Pitch Diameter - Millimeter: 85.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80-4B14H

COMPARE

80-4B14H

Description
80-4B14H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B14H

BDI # 590304

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100-4B14

COMPARE

100-4B14

Description
100-4B14 QUAD SPROCKET

LINN GEAR

Part # 100-4B14

BDI # 590329

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50-4B14H

COMPARE

50-4B14H

Description
50-4B14H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B14H

BDI # 590255

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.809

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.113
Pitch Diameter - Millimeter: 71.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS14H-1-3/16

COMPARE

60BS14H-1-3/16

Description
60BS14H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 14T 3.740" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 60BS14H-1-3/16

BDI # 746697

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.736
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 85.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY