Page 1 of 2

Next

Compare
40A31H

COMPARE

40A31H

Description
40A31H ROLLER CHAIN SPROCKET ; 31HT 5.220" OD 19/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A31H

BDI # 744375

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.217
Pitch Diameter - Millimeter: 125.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B31H

COMPARE

60B31H

Description
60B31H ROLLER CHAIN SPROCKET ; 31HT 7.830" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B31H

BDI # 746941

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.413

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.826
Pitch Diameter - Millimeter: 188.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A31H

COMPARE

50A31H

Description
50A31H ROLLER CHAIN SPROCKET ; 31HT 6.520" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A31H

BDI # 745628

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.178

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.521
Pitch Diameter - Millimeter: 156.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A31H

COMPARE

60A31H

Description
60A31H ROLLER CHAIN SPROCKET ; 31HT 7.830" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A31H

BDI # 746624

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.413

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.826
Pitch Diameter - Millimeter: 188.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B31H

COMPARE

80B31H

Description
80B31H ROLLER CHAIN SPROCKET ; 31HT 10.430" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B31H

BDI # 747933

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.434
Pitch Diameter - Millimeter: 251.054
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY