Page 1 of 2

Next

Compare
80A47

COMPARE

80A47

Description
80A47 ROLLER CHAIN SPROCKET ; 47T 15.540" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A47

BDI # 747542

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B47

COMPARE

80B47

Description
80B47 ROLLER CHAIN SPROCKET ; 47T 15.540" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B47

BDI # 747944

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B47

COMPARE

40B47

Description
40B47 ROLLER CHAIN SPROCKET ; 47T 7.770" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B47

BDI # 744766

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B47

COMPARE

50B47

Description
50B47 ROLLER CHAIN SPROCKET ; 47T 9.710" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B47

BDI # 746002

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.711
Pitch Diameter - Millimeter: 237.693
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B47

COMPARE

60B47

Description
60B47 ROLLER CHAIN SPROCKET ; 47T 11.650" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B47

BDI # 746957

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY